Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87940
Zoro #
G4086805
UPC #
081838879402
Country of Origin
Germany
Dimensions
Head Width
2 in
Details
Item
Spline Scaling Chisel,2x12 in.
Impact Rated
No
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
For Tool Type
Rotary Drill
Chisel Type
Scaling Chisel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Concrete
Description
Spline Scaling Chisel,2x12 in., Chisel Type Scaling Chisel, Shank Type - Machining Straight, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.