This item is Discontinued.

Century Drill & Tool Star Screwdriving Bit, T10, 1 in. 68610

Star Screwdriving Bit, T10, 1 in. (Discontinued)

  • Mfr # 68610
  • Zoro # G4084696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68610
Zoro #
G4084696
UPC #
081838686109
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
T10
Overall Length
1"
Shank Size
1/2"

Details

Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Square
Item
Star Screwdriving Bit,T10,1 in.
Impact Rated
No
SAE or Metric
SAE

Description

Star Screwdriving Bit,T10,1 in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.