Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68615
Zoro #
G4084678
UPC #
081838686154
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
T15
Overall Length
1"
Shank Size
1/2"
Details
Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Square
Item
Star Screwdriving Bit,T15,1 in.
SAE or Metric
SAE
Impact Rated
No
Description
Star Screwdriving Bit,T15,1 in., Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.