This item is Discontinued.

Century Drill & Tool Star Screwdriving Bit, T27, 1 in. 68627

Star Screwdriving Bit, T27, 1 in. (Discontinued)

  • Mfr # 68627
  • Zoro # G4084641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68627
Zoro #
G4084641
UPC #
081838686277
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/2"
Point Size
T25
Overall Length
1"

Details

Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Square
Impact Rated
No
SAE or Metric
SAE
Item
Star Screwdriving Bit,T27,1 in.

Description

Star Screwdriving Bit,T27,1 in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.