This item is Discontinued.

Century Drill & Tool Star Screwdriving Bit, T50, 1-1/2 in. 68650

Star Screwdriving Bit, T50, 1-1/2 in. (Discontinued)

  • Mfr # 68650
  • Zoro # G4084608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68650
Zoro #
G4084608
UPC #
081838686505
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
T50
Shank Size
1/2"
Overall Length
1-1/2"

Details

Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Square
Impact Rated
No
SAE or Metric
SAE
Item
Star Screwdriving Bit,T50,1-1/2 in.

Description

Star Screwdriving Bit,T50,1-1/2 in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.