Star Screwdriving Bit, T60, 1-1/2 in. (Discontinued)
- Mfr # 68660
- Zoro # G4084571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68660
Zoro #
G4084571
UPC #
081838686604
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
T60
Shank Size
1/2"
Overall Length
1-1/2"
Details
Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Square
Item
Star Screwdriving Bit,T60,1-1/2 in.
Impact Rated
No
SAE or Metric
SAE
Description
Star Screwdriving Bit,T60,1-1/2 in., Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.