Tap & Die Set
- Mfr # 98900
- Zoro # G723924079
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Die Type
Solid
Thread Standard
Metric, UNC, UNF, NPT
Tap Finish
Bright (Uncoated)
Tap Style
Spiral Flute
Tap Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98900
- Zoro #
- G723924079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Sizes Included
- 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, #10-24, #10-32, #12-24, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, #6-32, 7/16"-14, 7/16"-20, #8-32, 1/8"-27, #4-40
Details
- Item
- Tap and Die Set
- Die Type
- Solid
- Thread Standard
- Metric, UNC, UNF, NPT
- Tap Finish
- Bright (Uncoated)
- Tap Style
- Spiral Flute
- Tap Material
- Alloy Steel
- Thread Direction
- Right Hand
- Die Material
- Alloy Steel
- Number of Pieces
- 40
- Number of Dies Included
- 17
- Die Finish
- Bright (Uncoated)
- Number Of Taps
- 17
Description
Tap and Die Set, Number of Pieces 40, Die Shape Hex, Die Material Alloy Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, #10-24, #10-32, #12-24, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, #6-32, 7/16 In.-14, 7/16 In.-20, #8-32, 1/8 In.-27, #4-40, Number Of Taps 17, Thread Standard Metric, UNC, UNF, NPT
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.