Shop CENTURY DRILL & TOOL
See all product information
Create Account
Tap & Die Set
- Mfr # 98904
- Zoro # G423924409
product price:Â
$
99.89
/ea
Key Features
Thread Sizes Included
1/8"-28, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M3x0.5, M3.5x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25
Die Finish
Bright (Uncoated)
Tap Finish
Bright (Uncoated)
Number of Pieces
24
Number of Dies Included
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98904
- Zoro #
- G423924409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Sizes Included
- 1/8"-28, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M3x0.5, M3.5x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25
Details
- Item
- Tap and Die Set
- Die Finish
- Bright (Uncoated)
- Tap Finish
- Bright (Uncoated)
- Number of Pieces
- 24
- Number of Dies Included
- 11
- Die Type
- Solid
- Number Of Taps
- 11
- Thread Standard
- Metric, NPT
- Thread Direction
- Right Hand
- Die Material
- Alloy Steel
- Tap Style
- Spiral Flute
- Tap Material
- Alloy Steel
Description
Tap and Die Set, Number of Pieces 24, Die Shape Hex, Die Material Alloy Steel, Thread Sizes Included 1/8 In.-28, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M3x0.5, M3.5x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, Number Of Taps 11, Thread Standard Metric, NPT
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.