This item is Discontinued.

Century Drill & Tool Twister Bit Holder Extention, 11 in. 70591

Twister Bit Holder Extention, 11 in. (Discontinued)

  • Mfr # 70591
  • Zoro # G4087846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70591
Zoro #
G4087846
UPC #
081838705916
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Shank Size
1/4" Hex
Overall Length
11"

Details

Bit Style
Bit Holder
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
SAE or Metric
SAE
Item
Twister Bit Holder Extention,11 in.

Description

Twister Bit Holder Extention,11 in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.