F396L Pond Septic Aerator Motor 1/4 HP 1800 RPM 48CZ
- Mfr # UF396L
- Zoro # G123931929
product price:Â
$
345.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UF396L
- Zoro #
- G123931929
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/4 HP (0.25 HP, 1725 RPM) split-phase pond and septic aerator motor, 115V single-phase with TENV enclosure and 48CY frame, 4-pole, Class B insulation for continuous duty. Ball/ball bearings, keyed shaft 0.625 in diameter with 2.040 in extension, round mounting, 3.1 A, rolled steel construction, UL recognized and CSA certified; 16.16 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.