This item is Discontinued.

Century Fan Motor, 1-1/2 HP, 1075 rpm, 60Hz FB1156TE

Fan Motor, 1-1/2 HP, 1075 rpm, 60Hz (Discontinued)

  • Mfr # FB1156TE
  • Zoro # G1021657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB1156TE
Zoro #
G1021657
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Shaft Length
6 in
Overall Length
18 1/16 in
Shaft Dia.
5/8 in
Length Less Shaft
12 1/16 in
Stud Size
#10-32
Body Dia.
6 1/2 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1 1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Cradle Base
Capacitor Required
Yes
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
75 %
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Nameplate RPM
1,075
Motor Sub Application
Condenser Fan
Stud Quantity
4
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
HVAC/R
Features
Internal Conduit Box for Enclosed Wiring Connection
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Item
Condenser Fan Motor
Ins. Class
B
Duty
Continuous
Full Load Amps
6.6/3.3 A
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
Ring to Ring Center
11 5/8 in
Usable @ 200V
No
Motor Frame Material
Steel
Includes
Capacitor
Conduit Box Location
Interior
Output Watts
1100 W
Duty Cycle
Continuous
Weight
47 lb
Usable @ 208V
Yes

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230/460V AC, 6.6/3.3 A Full Load Amps, 56Y Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.