Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Duty Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, J56Z Frame

  • Mfr # F501

  • Zoro # G0790581


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F501
Zoro #
G0790581
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 3/16 in
Shaft Length
1 7/8 in
Overall Length
11 1/16 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Farm Duty Motor
Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
J56Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Cushion Base
Motor Sub Application
General Purpose
Motor Shaft Design
Flat
Motor Shaft Rotation
CCW
Standards
CSA, UL
Full Load Amps
3.5/7.0 A
Ins. Class
B
Motor Bearings
Ball
Hz
60 Hz
Item - Farm Duty Motors
Belt Drive Fan Motor
Voltage Compatibility
115V AC, 230V AC
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
No
Usable @ 200V
No
Weight
24 lb
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.5/7.0 A, 56Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.