Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56N Frame

  • Mfr # C333V1

  • Zoro # G311931328


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C333V1
Zoro #
G311931328
UPC #
786674074539
Country of Origin
Mexico

Dimensions

Overall Length
14 7/16 in
Length Less Shaft
12 7/16 in
Shaft Length
2 in
Bolt Circle Dia.
5 15/16 in
Shaft Dia.
5/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56N
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Round Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115V AC, 230V AC
Finish
Powder Coated
Hz
60 Hz
Ins. Class
B
No. of Speeds
1
Usable @ 208V
No
Motor Bearings
Ball
Item - Farm Duty Motors
Auger Drive Motor
Usable @ 200V
No
Weight
37 lb
Duty Cycle
Continuous
Full Load Amps
11.6/5.8 A
Capacitor Required
Yes
Nominal Efficiency
72 %
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.6/5.8 A, 56N Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.