Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame

  • Mfr # C782RB

  • Zoro # G211931299


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C782RB
Zoro #
G211931299
UPC #
786674057068
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/4 in
Overall Length
12 3/16 in
Shaft Dia.
5/8 in
Stud Size
#10-32
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 13/16 in
Mounting Stud Length
3/4 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
L56
Motor Service Factor
1.4
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
Reversible
Standards
CSA Certified, UL Listed
Full Load Amps @ 50Hz
5.2/10.4 A
Capacitor Required
Yes
Duty Cycle
Continuous
Mounting Stud Pattern
7 15/16 in x 8 10/16 in
Usable @ 208V
No
Nominal Efficiency
82.8 %
Hz
60/50 Hz
HP @ 50Hz
1
RPM @ 50Hz
1,425
Voltage @ 50Hz
230/115V AC
Full Load Amps
4.3/8.6 A
Weight
38 lb
Service Factor @ 50Hz
1
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Usable @ 200V
No
Finish
Powder Coated
Ins. Class
B
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
115V AC, 230V AC
Extended Thru-Bolts
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.3/8.6 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.