Zoro Homepage

Gas Valve, 5" WC, NAT 1/2"

  • Mfr # 100112336

  • Zoro # G5562700


product price: $365.99
/ea
Free Shipping & Returns

Key Features

For Use With
Universal
Fits Brand
AO Smith
Product Type
Gas Valve
Port Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100112336
Zoro #
G5562700
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
1/2 in

Details

For Use With
Universal
Item
Gas Valve
Fits Brand
AO Smith
Product Type
Gas Valve

Description

Gas Valve, Port Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.