Shop CENTURY
See all product information
Create Account
General Purpose Motor 2x3600 RPM 145T 2-Phase ODP
- Mfr # TO113
- Zoro # G923931051
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
No. of Speeds
1
Hz
60 Hz
Nameplate RPM
3,480 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO113
- Zoro #
- G923931051
- UPC #
- -
- Country of Origin
- China
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 3,480 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 145T
- Motor Bearings
- Ball
- HP
- 2
Description
Century 2 HP (1.5 kW) 145T three-phase motor, 3480 RPM, 208-230/460 V, open drip proof (ODP) enclosure with reversible rotation and continuous duty. Rolled steel rigid-base frame, ball bearings front and rear, keyed shaft 0.875 in diameter with 2.250 in extension, service factor 1.15, insulation class F, CE/CSA/UL recognized, approx. 45.45 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.