Shop CENTURY GLOVE
See all product information
Create Account
100% Cotton Dress Glove with Raised Stitching on Back, Snap Closure, 12PK
- Mfr # 130-150WM/L
- Zoro # G124200758
product price:Â
$
37.95
/pk of 12, $3.16/ea
Key Features
Color
White
Glove Size
L
Glove Materials
Cotton
Application
Formal Occasions Hotels Restaurants General Catering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130-150WM/L
- Zoro #
- G124200758
- UPC #
- 616314053757
- Country of Origin
- Bangladesh
- Color
- White
- Glove Materials
- Cotton
- Application
- Formal Occasions Hotels Restaurants General Catering
Dimensions
- Glove Size
- L
Description
Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit, Three lines of raised stitching on back, Snap cuff closure for better fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.