Shop CENTURY
See all product information
Create Account
H025ES General Purpose Motor MODEL-CFHP-56FR
- Mfr # UH025ES
- Zoro # G323931804
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH025ES
- Zoro #
- G323931804
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.5
- Nameplate RPM
- 1,140 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 56C
Description
Century MODEL-CFHP-56FR (Supplier PEM-UH025ES) is a general-purpose Century motor with a keyed 0.625-inch shaft and 2.07-inch extension, 6 poles for 60 Hz operation, 75.3% efficiency, 1.25 service factor and Class B insulation for continuous duty; across-the-line starting, CE-listed and UL-recognized with a 16 inx9 inx8 in housing and 25 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.