H027ES General Purpose Motor MODEL-CFHP-56FR
- Mfr # UH027ES
- Zoro # G823931762
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Hz
60 Hz
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH027ES
- Zoro #
- G823931762
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
Description
The Century MODEL-CFHP-56FR (Supplier Stock No PEM-UH027ES) general purpose motor features a keyed 0.625 in shaft with 2.07 in extension, 1.25 service factor and 81.7% efficiency; insulation class B, rated for continuous duty at 60 Hz with 6 poles and across-the-line starting. CE certified and UL recognized, it measures 16 in L x 8 in W x 10 in H, weighs 21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.