Shop CENTURY
See all product information
Create Account
H268 General Purpose Motor 1/3 HP 1200 RPM 230/460V
- Mfr # UH268
- Zoro # G323931347
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH268
- Zoro #
- G323931347
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 0.33
- Frame
- 56
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,140 RPM
Description
Century SMITH-1/3HP-1200RPM-230/460V-5 general purpose motor (Supplier Stock No. PEM-UH268) delivers 1/3 HP at 1200 RPM, 230/460 V, 60 Hz, 6-pole, continuous duty with a 1.15 service factor. Keyed shaft 0.625 in diameter with 1.974 in extension, Class B insulation for 40 DegC ambient, across-the-line starting, UL recognized and CSA certified. Dimensions 16x8x10 in, 22 lb. UPC 786674023087.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.