Shop CENTURY
Create Account
H885L General Purpose Motor 1.5 HP 1800 RPM 56 Hz ODP Auto
- Mfr # UH885L
- Zoro # G423930998
product price:Â
$
696.99
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
- UH885L
- Zoro #
- G423930998
- UPC #
- -
- Country of Origin
- Mexico
Description
Century CENTURY 1.5*1800*56HZ*ODP*AUTO general purpose motor (Supplier Stock No. PEM-UH885L) provides 1.5 HP at 1800 rpm with 4 poles and 60 Hz operation; keyed 0.875 in. shaft with 2.31 in. extension, 1.15 service factor, 70% efficiency, Class B insulation, continuous duty and across-the-line starting. CSA-certified and UL-recognized, the motor ships from Mexico, weighs 29 lb and measures 16 x 8 x 10 in.