Shop CENTURY
See all product information
Create Account
H438 General Purpose Motor - UE Magnetek Compatible Replacement
- Mfr # UH438
- Zoro # G723930971
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Hz
60 Hz
No. of Speeds
1
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH438
- Zoro #
- G723930971
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 0.5
- Motor Frame Material
- Rolled Steel
- Frame
- 56J
Description
Century UE MAGNETEK general purpose motor (PEM-UH438, UPC 786674023315) features a threaded 0.625 in. shaft with 2.58 in. extension, 1.6 service factor and Class B insulation for continuous duty. Two-pole, 60 Hz design starts across the line, is CSA listed and UL recognized, and ships from Mexico with compact 13 x 10 x 10 in. dimensions and 18 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.