Shop CENTURY
See all product information
Create Account
H887L General Purpose Motor 1800 RPM 56HZ ODP
- Mfr # UH887L
- Zoro # G023930909
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Frame Material
Rolled Steel
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH887L
- Zoro #
- G023930909
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- HP
- 3
- Hz
- 60 Hz
- Nameplate RPM
- 1,750 RPM
- Frame
- 56HZ
- Motor Enclosure Design
- ODP
Description
Century CENTURY 3 1800 RPM general purpose ODP motor (Supplier No. PEM-UH887L) features a keyed 0.875 in shaft with 2.31 in extension, 56 Hz rating, 4 poles, ServiceFactor 1 and 78.5% efficiency; Insulation Class F and continuous duty with across-the-line starting. UL Recognized and CSA certified, overall dimensions 19.00 in L x 8.00 in W x 11.00 in H and 43.00 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.