H449 3/4 HP 3600 RPM 230/460V General Purpose Motor
- Mfr # UH449
- Zoro # G623930927
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.75
Nameplate RPM
3,450 RPM
Frame
56
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH449
- Zoro #
- G623930927
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 0.75
- Nameplate RPM
- 3,450 RPM
- Frame
- 56
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Century SMITH 3/4 HP general purpose motor, 3600 RPM, 230/460V, 60 Hz, 2 poles, continuous duty with 1.5 service factor and Class B insulation. Keyed shaft 0.625 in diameter with 1.88 in extension, UL recognized and CSA marked, 24 lb; supplier stock PEM-UH449, UPC 786674023346.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.