H757 General Purpose Motor 3 HP 3600 RPM 200/230V 56H
- Mfr # UH757
- Zoro # G523931321
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH757
- Zoro #
- G523931321
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH-3HP-3600RPM-200/230V-56H general purpose motor, 3 HP, 3600 RPM, 200/230 V, 56-frame with keyed 0.875 in shaft and 2.31 in shaft extension. 2 poles, 60 Hz, continuous duty, service factor 1.15, 82.5% efficiency, Class B insulation; starting method across-the-line, UL recognized, CSA certified. Weight 35 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.