Shop CENTURY
See all product information
Create Account
B890 General Purpose Motor SMITH-1HP-3600RPM-20823 MOQ 36
- Mfr # UB890
- Zoro # G223931508
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB890
- Zoro #
- G223931508
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- HP
- 1
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
Description
Century SMITH-1HP-3600RPM-20823 general purpose motor (Supplier Stock PEM-UB890) features a keyed 0.625 in shaft with 2.07 in extension, 1.15 service factor and Class B insulation rated for 40 DegC ambient. Two-pole, 60 Hz design for continuous duty with across-the-line starting, CSA certified and UL recognized, manufactured in Mexico; dimensions 15.50 x 10.50 x 10.00 in, weight 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.