Shop CENTURY
Create Account
H954 General Purpose Motor 3 HP 3600 RPM 575V
- Mfr # UH954
- Zoro # G023931074
product price:Â
$
864.99
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
- UH954
- Zoro #
- G023931074
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH 3 HP, 3600 RPM general purpose motor (PEM-UH954) rated for 575 V, 60 Hz, 2-pole continuous duty with a 0.875 in keyed shaft and 2.31 in extension; Service Factor 1.15 and Class B insulation. UL Recognized and CSA certified, built in Mexico, dimensions 16 x 9 x 8 in, weight 37 lb.