Shop CENTURY
Create Account
H847 General Purpose Motor 5 HP 3600 RPM 56HZ ODP AU
- Mfr # UH847
- Zoro # G723931428
product price:Â
$
1,048.99
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
- UH847
- Zoro #
- G723931428
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H847 general purpose motor, Open Drip Proof (ODP), with keyed 0.875 in shaft and 2.31 in shaft extension, 2-pole design for 3600 rpm operation on 60 Hz supply. Continuous-duty motor features 1.15 service factor, 86.5% efficiency, Class B insulation, across-the-line starting, UL recognized and CSA certified, weighing 44 lb.