B695 General Purpose TEFC Motor - 3600 RPM, 56 Frame, CS
- Mfr # UB695
- Zoro # G323931446
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
No. of Speeds
1
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB695
- Zoro #
- G323931446
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 56
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Hz
- 60 Hz
Description
Century 1 HP, 3600 RPM, 56-frame TEFC general-purpose motor (PEM-UB695) with keyed 0.625 in shaft and 1.94 in extension, 1.15 service factor, Class B insulation, 2-pole 60 Hz design for continuous duty and across-the-line starting; UL recognized and CSA compliant. Dimensions 15.00 in L x 13.00 in W x 10.50 in H, weight 32 lb, UPC 786674012883.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.