H868L General Purpose Motor - While Supplies Last, Limited Stock
- Mfr # UH868L
- Zoro # G823931090
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Hz
60 Hz
Frame
56
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH868L
- Zoro #
- G823931090
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 56
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- HP
- 0.5
Description
Century H868L general purpose motor (PEM-UH868L) features a keyed 0.625 in shaft with 1.94 in extension, 4 poles, 60 Hz, continuous duty and a 1.15 service factor. Insulation class B, across-the-line starting, CSA certified and UL recognized, ambient rating 40 DegC, dimensions 15.50 x 10.50 x 10.00 in, 36 lb (UPC 786674056948).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.