Shop CENTURY
See all product information
Create Account
PEMS H534 General Purpose Motor - 1.5 HP, 1800 RPM, 56H ODP
- Mfr # UH534LES
- Zoro # G323931095
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Frame
56H
HP
1.5
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH534LES
- Zoro #
- G323931095
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56H
- HP
- 1.5
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- CCWSE
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
Description
Century PEMS 1.5 (PEM-UH534LES) three-phase general purpose motor, 1.5 HP, 1725 RPM, 56H frame, 230/460V with 4.7/2.35 A, rigid base mounting and 6.5-inch diameter shaft; rolled steel construction with ODP enclosure and CCWSE rotation for single-speed industrial applications. Weight 48 lb; dimensions 18 in L x 13 in W x 10 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.