Shop CENTURY
See all product information
Create Account
H883L General Purpose Motor 1800 RPM 56Hz ODP AU
- Mfr # UH883L
- Zoro # G323931354
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56HZ
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH883L
- Zoro #
- G323931354
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Motor Bearings
- Ball
- Frame
- 56HZ
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
Century H883L general purpose motor (Supplier Stock PEM-UH883L) features a keyed 0.875-inch shaft with 2.31-inch extension, 1.15 service factor and Class B insulation, rated for continuous duty at 60 Hz with four poles and across-the-line starting; UL recognized and CSA certified, open drip proof design, dimensions 17 x 11 x 11 in, 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.