Shop CENTURY
See all product information
Create Account
H886LES General Purpose Motor 2,1725 RPM 56HZ 3/60/2
- Mfr # UH886LES
- Zoro # G923930900
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Full Load Amps
45811 A
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH886LES
- Zoro #
- G923930900
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 45811 A
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 2
- Frame
- 56HZ
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Description
Century H886LES general purpose motor (Supplier Stock PEM-UH886LES) features a single special extension shaft with 0.875 in diameter and 2.25 in extension, 4 poles, 60 Hz frequency, continuous duty and across-the-line starting. Insulation class B, 1.15 service factor, CE/CSA listed and UL recognized, 60 lb weight, compact 16 x 8 x 10 in footprint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.