Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D912
Zoro #
G0789157
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Shaft Length
1 13/16 in
Overall Length
11 3/4 in
Length Less Shaft
9 13/16 in
Details
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
24V DC
Nameplate RPM
1,800
Frame
56C
Full Load Amps
20.0 A
Motor Thermal Protection
None
Motor Mounting Type
Face/Base
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet DC
Standards
UL Recognized (E57948), CSA Certified
Motor Application
General Purpose
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Removable Base
Yes
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,800, Voltage 24V DC, 20.0 A Full Load Amps, 56C Frame, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 13/16 in, Overall Length 11 3/4 in, Length Less Shaft 9 13/16 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.