KIT-SEPARATE PARTS
Mfr # 1182A
Zoro # G4174250
product price: $11.29
/pk 2, $5.65/eaKey Features
Features
Cradle Mount
Material
Rubber
Number of Pieces
2
Outside Diameter
2 1/2 in
Type
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1182A
Zoro #
G4174250
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
2 1/2 in
Inside Diameter
1 9/16 in
Compatible NEMA Frame Size
42; 48; 56
Overall Depth
3/8 in
Details
Item
Motor Mounting Ring
Features
Cradle Mount
Material
Rubber
Number of Pieces
2
Type
Hexagon
Band Material
Plastic
Ring Interior Shape
Hexagon
Description
Resilient Ring, Ring Interior Shape Hexagon, Outside Diameter 2 1/2 in, Inside Diameter 1 9/16 in, Overall Depth 3/8 in, Compatible NEMA Frame Size 42, 48, 56, Band Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.