Shop CENTURY
Create Account
M127V1 General Purpose Motor 1.5 HP 0.37 kW 1800/900 RPM 145 Frame
- Mfr # UM127V1
- Zoro # G923931341
product price:Â
$
201.99
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
- UM127V1
- Zoro #
- G923931341
- UPC #
- -
- Country of Origin
- Mexico
Description
Century M127V1 general purpose motor (CENTURY 1.5/.37, 1800/900, 145) features a keyed 0.875 in. shaft with 2.31 in. extension, 1.15 service factor and Class B insulation for continuous duty at 40 DegC ambient. Dual-speed 4/8 pole, 60 Hz design starts across the line, is CSA certified and UL recognized, and measures 14.00 in. L x 8.00 in. W x 8.50 in. H, weighing 28 lb.