Shop CENTURY
See all product information
Create Account
B889 General Purpose Motor 3/4 HP 3600 RPM 208V MOQ 36
- Mfr # UB889
- Zoro # G223931836
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Enclosure Design
TEFC
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB889
- Zoro #
- G223931836
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
Description
Century SMITH-3/4HP-3600RPM-208 general purpose motor delivers 3/4 HP at 3600 RPM (60 Hz) with a 208 V rating, 2 poles and continuous duty operation. Keyed shaft 0.625 in diameter with 2.07 in extension, 1.15 service factor, Class B insulation, across-the-line starting, UL recognized and CSA certified; dimensions 10.5 x 15.5 x 10.0 in, weight 26 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.