Zoro Homepage

MODEL-CFHP-48FR

  • Mfr # 182A

  • Zoro # G0786786


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Stud Size
8-32
Hz
60 Hz
No. of Speeds
1
Application
Condenser Fan, Heat Pump, Refrigeration
Overall Length
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182A
Zoro #
G0786786
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
8-32
Overall Length
10 5/8 in
Length Less Shaft
4 5/8 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Lead Length
26 in

Details

Item
Condenser Fan Motor
Hz
60 Hz
No. of Speeds
1
Application
Condenser Fan, Heat Pump, Refrigeration
Motor Mounting Type
Stud
Capacitor Required
Included
Motor Design
Permanent Split Capacitor
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
60 Degrees C
Stud Quantity
4
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Auto
Nameplate RPM
1,075
Phase
Single
Full Load Amps
0.70 A
Motor Shaft Design
Flat
HP
1/10
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan; Heat Pump
Voltage Compatibility
208V AC, 230V AC
Frame
F48Y
RPM Range
1,001-1,100
Motor Mounting Position
All Angle
Ins. Class
B
Voltage
208-230V AC
Motor Service Factor
1
Motor Shaft Rotation
CCW

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.70 A Full Load Amps, 48Y Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.