Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODEL-CFHP-48FR

  • Mfr # BN62

  • Zoro # G3262126


product price: $525.99
/ea
Sold in multiples of 2 for $1,051.98
Free Shipping & Returns

Key Features

Frame
Y48Y
HP
3.0-0.38 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, High Speed; Capacitor Start, Low Speed
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN62
Zoro #
G3262126
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.36"
Body Dia.
5.78"
Manufacturers Warranty Length
1 yr.
Overall Length
14.33"

Details

Frame
Y48Y
HP
3.0-0.38 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, High Speed; Capacitor Start, Low Speed
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
Counterclockwise Pump End
Motor Thermal Protection
Manual
Nameplate RPM
3450/1725 rpm
Number of Shafts
1
Phase
1
Voltage
230V
Motor Bearings
Ball
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Duty
Continuous
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1.00

Description

MODEL-CFHP-48FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.