Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century MODEL-CFHP-56FR FB3154

MODEL-CFHP-56FR (Discontinued)

  • Mfr # FB3154
  • Zoro # G0793025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3154
Zoro #
G0793025
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2"
Body Dia.
6.47"
Manufacturers Warranty Length
1 yr.
Overall Length
11.84"

Details

Frame
56
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
Reversible
Nameplate RPM
1725 rpm
Number of Shafts
1
Phase
3
Voltage
208-230/460V
Motor Bearings
Ball
Replacement For
P56A01A02
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
3.6/1.8A
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15

Description

MODEL-CFHP-56FR, Replacement For P56A01A02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.