This item is Discontinued.

No Product Image Available

MODEL-CFHP-56FR (Discontinued)

  • Mfr # H061L
  • Zoro # G0791850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H061L
Zoro #
G0791850
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1.88"
Body Dia.
6.87"
Manufacturers Warranty Length
1 yr.
Overall Length
11.09"

Details

Frame
D56C
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Round
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
General Purpose Motor
Nameplate RPM
1725/1425 rpm
Number of Shafts
1
Phase
3
Voltage
200-230/460V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
1.4-1.5/.75A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15
Application
General Purpose

Description

MODEL-CFHP-56FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.