MODEL-CFHP-56FR
Mfr # SV2104L
Zoro # G0791878
product price: $345.99
/eaSold in multiples of 3 for $1,037.97
Free Shipping & Returns
Key Features
Frame
56Z
HP
1-1/3 HP
Motor Application
OEM Replacement
Motor Design
Capacitor Start Induction Run
Motor Enclosure Design
Open Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2104L
Zoro #
G0791878
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8"
Shaft Length
2-1/4"
Length Less Shaft
9 15/16 in
Body Dia.
6.47"
Manufacturers Warranty Length
1 yr.
Overall Length
12.09"
Description
Refrigeration Motor, Single Phase, Motor Design Capacitor-Start, 1 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 12.7/7.6 A Full Load Amps, 56Z Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.