MODEL-PFHP-56FR
Mfr # BG130A
Zoro # G0793740
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Frame
X56J
HP
2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG130A
Zoro #
G0793740
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8"
Shaft Length
2.57"
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
13.10"
Description
MODEL-PFHP-56FR
Restrictions
This item has been restricted from sale in the following states:
CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.