Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODEL-RFHP-48FR

  • Mfr # FDL6002

  • Zoro # G0793969


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL6002
Zoro #
G0793969
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
4"
Length Less Shaft
6 5/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
10.3"
Stud Size
#8-32
Resilient Ring Dia.
2 1/4 in
Lead Length
36 in

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Ring/Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
4
Number of Shafts
1
Phase
1
RPM Range
1,001-1,100
Voltage
115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
9.1A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Fan and Blower
Voltage Compatibility
115V AC
Includes
(4) Split Ring Adaptor (615035); (8) Screws Polybag (N194P150489)
Nominal Efficiency
60 %
Ring to Ring Center
5 21/50 in
Motor Mounting Position
Horizontal

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 9.1 A Full Load Amps, 48Y Frame, Output Watts 560W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Hole, Resilient Ring, Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.