This item is Discontinued.

No Product Image Available

MODEL-SFHP-UB (Discontinued)

  • Mfr # 9211
  • Zoro # G0785368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9211
Zoro #
G0785368
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Overall Length
3 13/16 in
Body Dia.
3.9 in
Bolt Circle Dia.
2 13/16 in
Length Less Shaft
3 5/16 in
Shaft Length
7/16 in

Details

Item
MODEL-SFHP-UB
Duty
Continuous
Phase
Single
Replacement For
4410547
Full Load Amps
0.30
No. of Speeds
1
Hz
60
HP
13W
Motor Thermal Protection
None
Motor Shaft Design
Threaded
Max. Ambient Temp.
40 Degrees C
Motor Design
ECM
RPM Range
1,701-1,800
Motor Bearings
Unit
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115V AC, 120V AC
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,725
Application
Fans and Blowers
Number of Shafts
1
OEM Replacement Brand
Hussmann
Ins. Class
A
Frame
Non-Standard
Voltage
115V AC
Capacitor Required
No
Motor Mounting Type
Rear, Foot
Motor Application
OEM Replacement
Motor Sub Application
Freezer, Refrigerator
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Air-Over
Duty Cycle
Continuous
Extended Thru-Bolts
No
Motor Frame Material
Cast Iron
Weight
3 lb
Usable @ 200V
No
Usable @ 208V
No

Description

MODEL-SFHP-UB, Duty Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.