This item is Discontinued.

Century Motor, 1/12 HP, OEM Replacement Brand: Kramer Trenton Replacement For: DA3G096 469

Motor, 1/12 HP, OEM Replacement Brand: Kramer Trenton Replacement For: DA3G096 (Discontinued)

  • Mfr # 469
  • Zoro # G2034107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469
Zoro #
G2034107
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3-3/8"
Length Less Shaft
4 13/16 in
Bolt Circle Dia.
4-5/8"
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
8.16"
Stud Size
#8-32

Details

Frame
42
HP
1/12 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Kramer Trenton
Phase
1
RPM Range
1001-1100
Voltage
115/230V
Motor Bearings
Sleeve
Replacement For
DA3G096
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
2.7/1.3A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
4" x 2-5/16"
Voltage Compatibility
115/230V AC, 115V AC, 120/240V AC, 120V AC, 230V AC, 240V AC
Motor Mounting Position
Horizontal
Usable @ 208V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
10 lb
Usable @ 200V
No

Description

Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/12 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.7/1.3 A, 42 Frame, OEM Replacement Brand Kramer Trenton, Replacement For DA3G096, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.