This item is Discontinued.

Century Motor, 1/3 HP, OEM Replacement Brand: Westinghouse Replacement For: 319P390 OWW4515

Motor, 1/3 HP, OEM Replacement Brand: Westinghouse Replacement For: 319P390 (Discontinued)

  • Mfr # OWW4515
  • Zoro # G3368312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWW4515
Zoro #
G3368312
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
5.2" x 2.2"
Length Less Shaft
4 15/16 in
Body Dia.
4.88"
Manufacturers Warranty Length
1 yr.
Overall Length
11.47"

Details

Frame
42Y
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Plate
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Room Air Conditioner
Motor Thermal Protection
Automatic
Nameplate RPM
1450/1350/1240 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Westinghouse
Phase
1
RPM Range
1401-1500
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
319P390
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.5A
Capacitor Required
2MDV5
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Air Conditioner
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
Usable @ 200V
No
Weight
13 lb
Rotation
CCWLE

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,450/1,350/1,240, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.5 A, 42Y Frame, OEM Replacement Brand Westinghouse, Replacement For 319P390, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.