This item is Discontinued.

Century Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 954

Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (Discontinued)

  • Mfr # 954
  • Zoro # G2033845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954
Zoro #
G2033845
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
8-1/2"
Length Less Shaft
4 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
12-1/2"

Details

Frame
42
HP
1/30, 1/150, 1/200 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1100 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Trane
Phase
1
RPM Range
1001-1100
Voltage
115V
Motor Bearings
Sleeve
Replacement For
K48HXBHY-954
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.6/0.2/0.2A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Weight
9 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Extended Thru-Bolts
No
Number of Speeds
3

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/200 hp, 1/30 hp HP, Nameplate RPM 1,100, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.6/0.2/0.2 A, 42 Frame, OEM Replacement Brand Trane, Replacement For K48HXBHY-954, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.