Zoro Homepage

Motor, 13W HP, OEM Replacement Brand: Hussmann Replacement For: 4410547

  • Mfr # 9211

  • Zoro # G2033809


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Frame
Non-Standard
HP
13W HP
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9211
Zoro #
G2033809
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Shaft Length
7/16"
Length Less Shaft
3 5/16 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3-13/16"
Manufacturers Warranty Length
1 yr.
Overall Length
3-13/16"

Details

Frame
Non-Standard
HP
13W HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Rear/Foot
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
None
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Hussmann
Phase
1
RPM Range
1701-1800
Voltage
115V
Motor Bearings
Unit
Replacement For
4410547
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.3A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
3 lb
Duty Cycle
Continuous
Extended Thru-Bolts
No
Motor Frame Material
Cast Iron
Number of Speeds
1

Description

Single Phase, Motor Design Not Applicable, 13W HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.3 A, Non-Standard Frame, OEM Replacement Brand Hussmann, Replacement For 4410547, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.