Shop CENTURY

Motor, 1/4 HP, OEM Replacement Brand: Century Replacement For: 5KCP39EG755S

  • Mfr # OTY1024
  • Zoro # G0788186

product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OTY1024
Zoro #
G0788186
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3 in
Length Less Shaft
5 1/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr
Overall Length
8 1/8 in
Shaft Diameter
1/2 in
Frame Size
48
Wire Rope Length
8 1/8 in
Body Diameter
5.6 in
Length
8 1/8 in

Details

Frame
48
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1625 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century
Phase
Single
RPM Range
1,601-1,700
Voltage
230V AC
Motor Bearings
Ball
Replacement For
5KCP39EG755S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.9A
Capacitor Required
Included
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Voltage Compatibility
230V AC
Weight
15 lb
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
1.9 A
Insulation Class
B
Frame Material
Steel
Bearing Type
Ball
Sub Application
Fan/Blower
Mounting Position
Horizontal
Product Type
OEM Replacement Motor
Shaft Design
Flat
Compatible Brand
Century

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.9 A, 48 Frame, OEM Replacement Brand Century, Replacement For 03042, 323P663, 5KCP39EG755S, 5KCP39EGC053T, 5KCP39EN81, 5KCP39EN81S, 71240075, F153, F48E85A01, S3042, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Mounting Type Resilient Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.